Philips Lighting PL-T 57W/835/4P/A Compact Fluorescent Lamp, 57W, PL-T, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-T 57W/835/4P/A
  • Rexel Part Number:

    199720
  • UPC:

    046677146320

Compact Fluorescent Lamp, 57W, Bulb: PL-T (Triple Tube), Base: 4-Pin (GX24q-5), Lumens: 4300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 16,000 Hrs. *Philips Part # 14632-4* 250W Equivalent.

$ 78.28 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-T 57W/835/4P/A

Rexel Part # 199720

UPC 046677146320

UNSPSC 39101619

Base 4-Pin (GX24q-5)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 4300

Shape PL-T (Triple Tube)

Type Lamp

Volts AC 120

Wattage 57

Place your Will Call order by clicking the cart button next to the appropriate Branch