TCP 32426Q35K Compact Fluorescent Lamp, 4-Pin, PL-C, 26W, 3500K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    32426Q35K
  • Rexel Part Number:

    279892
  • UPC:

    762148102229

Compact Fluorescent Lamp, 26 Watt, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-3), Lumens: 1700, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 117W Equivalent.

$ 2.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 32426Q35K

Rexel Part # 279892

UPC 762148102229

UNSPSC 39101619

Base 4-Pin (G24q-3)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1700

Shape CFQ - Quad Tube

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch