WAC Lighting PLT26W-41-GX24Q Compact Fluorescent, 26W, 4100K, 4 Pin, GX24Q Base

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    PLT26W-41-GX24Q
  • Rexel Part Number:

    606259
  • UPC:

    79057616837

Compect Fluorescent Lamp, 26 Watt, Base: 4-Pin (GX24Q), Lumens: 1400, Color Temperature: 4100K, Rated Average Life: 12,000 Hrs., Standard Case Qty: 12

$ 7.65 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # PLT26W-41-GX24Q

Rexel Part # 606259

UPC 79057616837

UNSPSC 39111500

Base 4-Pin (GX24Q)

Color Temperature 4100 (Cool White)

Lumens 1400

Shape PL-T (Triple Tube)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch