Lutron EC3DT4MWKU1S Dimming Ballast, Compact Fluorescent, 1-Lamp, 26W, 120-277V

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    EC3DT4MWKU1S
  • Rexel Part Number:

    300191
  • UPC:

    027557636759

Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 26, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded

$ 101.40 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # EC3DT4MWKU1S

Rexel Part # 300191

UPC 027557636759

UNSPSC 39101901

Family / Style EcoSystem

Shape CFQ - Quad Tube

Type Ballast

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch