Lutron HL3-T432-277-1-S Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 32W, 277V

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    HL3-T432-277-1-S
  • Rexel Part Number:

    308633
  • UPC:

    027557027496

Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, Lamp Wattage: 32, 277 Volt, Lamp Type: T4 Triple-tube 4-pin

$ 155.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # HL3-T432-277-1-S

Rexel Part # 308633

UPC 027557027496

UNSPSC 39101901

Family / Style Hi-lume

Type Ballast

Volts AC 277

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch