Osram Sylvania QTP-2X26CF/UNV-DIM Dimming Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    QTP-2X26CF/UNV-DIM
  • Rexel Part Number:

    355879
  • UPC:

    04613551836

Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42 Watt Max, 120-277 Volt, Note: powers one or two 26W, 18W or 13W CFL lamps or one 32W or one 42W CFL lamps, Standard Case Qty: 20 *Sylvania Part # 51836*

$ 154.10 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # QTP-2X26CF/UNV-DIM

Rexel Part # 355879

UPC 04613551836

UNSPSC 39111801

Family / Style Quicktronic Professional

Type Ballast

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch