Candela NU6-1128-PSX Electronic Ballast, Compact Fluorescent, 2-Lamp, 28W, 120V

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    NU6-1128-PSX
  • Rexel Part Number:

    382566
  • UPC:

Electronic Ballast, Compact Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 28, 120 Volt, Lamp Types: Twin, Quad, Triple, 2D, T5, T8, T12

$ 49.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # NU6-1128-PSX

Rexel Part # 382566

UPC

UNSPSC 39111801

Base 4-Pin (2G11)

Type Ballast

Volts AC 120

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch