Osram Sylvania QTP2X40TT5/277PSN-F Electronic Ballast, Compact Fluorescent, 2-Lamp, 40W, 277V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    QTP2X40TT5/277PSN-F
  • Rexel Part Number:

    208451
  • UPC:

    04613550350

Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 277 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 50350*

$ 40.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # QTP2X40TT5/277PSN-F

Rexel Part # 208451

UPC 04613550350

UNSPSC 39111801

Family / Style Quicktronic

Type Ballast

Volts AC 277

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch