Philips Advance ICF-2S26-M1-BS-35M Electronic Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    ICF-2S26-M1-BS-35M
  • Rexel Part Number:

    204556
  • UPC:

    781087108307

Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42, 120-277 Volt, Lamp Types: See Cut Sheet, Ballast Factor: Normal, SmartMate Series

$ 41.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # ICF-2S26-M1-BS-35M

Rexel Part # 204556

UPC 781087108307

UNSPSC 39101901

Family / Style SmartMate

Type Ballast

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch