Philips Advance ICF-2S42-M2-LD-K Electronic Ballast, Compact Fluorescent, 120-277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    ICF-2S42-M2-LD-K
  • Rexel Part Number:

    50860
  • UPC:

    781087117798

Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following Lamp Types: (2) 26w, 32W or 42W, 4-pin (GX24q) CFL. Or (1) 57w or 70w 4-pin (GX24q) CFL. Or (2) 24w 4-pin (2G11) or (1 or 2) 40w 4-pin (2G11) CFL.

$ 41.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # ICF-2S42-M2-LD-K

Rexel Part # 50860

UPC 781087117798

UNSPSC 39101901

Base 4-Pin (GX24q-2)

Family / Style SmartMate

Shape CFM - Linear/Spiral

Type Ballast

Volts AC 120

Wattage 42

Place your Will Call order by clicking the cart button next to the appropriate Branch