TCP 35023 23 Watt Replacement 2-Piece 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    35023
  • Rexel Part Number:

    442897
  • UPC:

    762148350231

Compact Fluorescent Lamp, 23W, Bulb: Two-Piece Replacement, Base: 4-Pin (TCX), Lumens: 1400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. For use as Replacement Lamp for 2-Piece SpringLamp Series. 100W Equivalent.

$ 5.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 35023

Rexel Part # 442897

UPC 762148350231

UNSPSC 39101619

Base 4-Pin (TCX)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1400

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch