Osram Sylvania CF14EL/A19/830 Compact Fluorescent Lamp, A19, 14W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF14EL/A19/830
  • Rexel Part Number:

    113270
  • UPC:

    04613529468

Compact Fluorescent Lamp, 14 Watt, Bulb: (A19 Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3000K, Rated Average Life: 12,000 Hrs, Standard Case Qty: 6 *Sylvania Part # 29468*

$ 10.83 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF14EL/A19/830

Rexel Part # 113270

UPC 04613529468

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 800

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch