Osram Sylvania CF9EL/B10/827/C/BL2 Compact Fluorescent Lamp, B10, 9W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF9EL/B10/827/C/BL2
  • Rexel Part Number:

    35044
  • UPC:

    04613525986

Compact Fluorescent Lamp, 9 Watt, Bulb: B10 (Torpedo), Base: Candelabra Screw (E12), Lumens: 450, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 10 *Sylvania Part # 25986*

$ 5.56 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF9EL/B10/827/C/BL2

Rexel Part # 35044

UPC 04613525986

UNSPSC 39101619

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 450

Shape EL/mCan (Torpedo)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch