SYLVANIA CF9EL/B10/C/830 Compact Fluorescent Lamp, B10, 9W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF9EL/B10/C/830
  • Rexel Part Number:

    311009
  • UPC:

    04613529600

Compact Fluorescent Lamp, 9 Watt, Bulb: B10 (Torpedo), Base: Candelabra Screw (E12), Lumens: 450, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 *Sylvania Part # 29600*

$ 10.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF9EL/B10/C/830

Rexel Part # 311009

UPC 04613529600

UNSPSC 39101619

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 450

Shape B10 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch