TCP 10709 Compact Fluorescent Lamp, 9W, Torpedo, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    10709
  • Rexel Part Number:

    325696
  • UPC:

    762148107095

Compact Fluorescent Lamp, 9W, Bulb: Torpedo, 2700K, Base: Medium Screw, 82 CRI, Lumens: 425 40W Equivalent.

$ 5.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 10709

Rexel Part # 325696

UPC 762148107095

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 425

Shape EL/A MCAN (Torpedo)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch