TCP 11309 Compact Fluorescent Lamp, A19, 9W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    11309
  • Rexel Part Number:

    112950
  • UPC:

    762148113096

Compact Fluorescent Lamp, 9 Watt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours, 40 Watt Equivalent

$ 9.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 11309

Rexel Part # 112950

UPC 762148113096

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 450

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch