TCP 11319 Compact Fluorescent Lamp, 19W, A19

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    11319
  • Rexel Part Number:

    325733
  • UPC:

    762148113195

Compact Fluorescent Lamp, 19 Watt, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 85W Equivalent.

$ 7.15 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 11319

Rexel Part # 325733

UPC 762148113195

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1000

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 19

Place your Will Call order by clicking the cart button next to the appropriate Branch