TCP 1131941K Compact Fluorescent Lamp, 19W, A-Lamp, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1131941K
  • Rexel Part Number:

    423036
  • UPC:

    762148113447

Compact Fluorescent Lamp, 19 Watt, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 4100K

$ 7.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1131941K

Rexel Part # 423036

UPC 762148113447

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1000

Type Lamp

Volts AC 120

Wattage 19

Place your Will Call order by clicking the cart button next to the appropriate Branch