TCP 1G2004C Compact Fluorescent Lamp, G20, 4W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1G2004C
  • Rexel Part Number:

    178124
  • UPC:

    762148120056

Compact Fluorescent Lamp, 4 Watt, Bulb: G20 (Globe), Base: Candelabra Screw (E12), Lumens: 200, CRI: 82, Color Temperature: 2700K

$ 5.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1G2004C

Rexel Part # 178124

UPC 762148120056

UNSPSC 39101619

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 200

Shape G20 (Globe)

Type Lamp

Volts AC 120

Wattage 4

Place your Will Call order by clicking the cart button next to the appropriate Branch