TCP 1G2504 Compact Fluorescent Lamp, G25, 4W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1G2504
  • Rexel Part Number:

    325801
  • UPC:

    762148125044

Compact Fluorescent Lamp, 4 Watt, Bulb: G25 (Globe), 2700K, Base: Medium Screw, 82 CRI, Lumens: 250 18W Equivalent.

$ 5.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1G2504

Rexel Part # 325801

UPC 762148125044

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 250

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 4

Place your Will Call order by clicking the cart button next to the appropriate Branch