TCP 1G3009 ; 9 Watt G30 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1G3009
  • Rexel Part Number:

    325810
  • UPC:

    762148130093

Compact Fluorescent Lamp, 9W, Bulb: G30 (Globe), Base: Medium Screw (E26), Lumens: 495, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs

$ 6.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1G3009

Rexel Part # 325810

UPC 762148130093

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 425

Shape G30 (Globe)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch