TCP 1G4014 Compact Fluorescent Lamp, G40, 14W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1G4014
  • Rexel Part Number:

    163965
  • UPC:

    762148130123

Compact Fluorescent Lamp, 14 Watt, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K

$ 8.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1G4014

Rexel Part # 163965

UPC 762148130123

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 800

Shape G40 (Globe)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch