TCP 1T2423 Compact Fluorescent Lamp, 23W, T24, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1T2423
  • Rexel Part Number:

    404671
  • UPC:

    762148080961

Compact Fluorescent Lamp, 23 Watt, 120 Volt, Bulb: T24 (Tubular), Base: Medium Screw (E26), Lumens: 1200, CRI: 84, Color Temperature: 2700K

$ 7.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1T2423

Rexel Part # 404671

UPC 762148080961

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 2700 (Warm White)

Lumens 1200

Shape T24 (Tubular)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch