TCP 2131441K Compact Fluorescent Lamp, A19, 14W, 120V, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2131441K
  • Rexel Part Number:

    325587
  • UPC:

    76214805383

Compact Fluorescent Lamp, A19, 14 Watt, 4100K, Medium Screw Base, Lumens: 700, 82 CRI

$ 4.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2131441K

Rexel Part # 325587

UPC 76214805383

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 700

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch