TCP 4G2514A Compact Fluorescent Lamp, G25, 14W, 120V, White

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4G2514A
  • Rexel Part Number:

    325893
  • UPC:

    762148163589

Compact Fluorescent Lamp, 14 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours, Color: White.

$ 6.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4G2514A

Rexel Part # 325893

UPC 762148163589

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 800

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch