TCP 8T08F 8 Watt EL/A MCAN Torpedo 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    8T08F
  • Rexel Part Number:

    404806
  • UPC:

    762148880141

Compact Fluorescent Lamp, 8W, Bulb: EL/mCan (Torpedo), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Color: Frost. Rated Average Life: 25,000 Hrs. SpringLamp Series. 36W Equivalent.

$ 14.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 8T08F

Rexel Part # 404806

UPC 762148880141

UNSPSC 39101600

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 300

Shape EL/A MCAN (Torpedo)

Type Lamp

Volts AC 120

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch