Halco 46104 Compact Fluorescent Lamp, R30, 16W, 4100K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    46104
  • Rexel Part Number:

    640176
  • UPC:

    80715446104

Compact Fluorescent Lamp, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 4100K

$ 8.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 46104

Rexel Part # 640176

UPC 80715446104

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 750

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch