Osram Sylvania CF16EL/BR30/827/CVP Compact Fluorescent Lamp, BR30, 16W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF16EL/BR30/827/CVP
  • Rexel Part Number:

    237498
  • UPC:

    04613529573

Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 4 *Sylvania Part # 29573*

$ 7.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF16EL/BR30/827/CVP

Rexel Part # 237498

UPC 04613529573

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 750

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch