SYLVANIA CF16EL/BR30/827/RP Compact Fluorescent Lamp, BR30, 16W, 2700K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF16EL/BR30/827/RP
  • Rexel Part Number:

    291161
  • UPC:

    04613529566

Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 29566*

$ 7.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF16EL/BR30/827/RP

Rexel Part # 291161

UPC 04613529566

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 750

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch