Osram Sylvania CF23EL/BR40/827/RP/6 Compact Fluorescent Lamp, BR40, 23W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF23EL/BR40/827/RP/6
  • Rexel Part Number:

    117917
  • UPC:

    04613526915

Compact Fluorescent Lamp, 23 Watt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 26915*

$ 11.88 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF23EL/BR40/827/RP/6

Rexel Part # 117917

UPC 04613526915

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1250

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch