SYLVANIA CF23EL/BR40/827/RP Compact Fluorescent Lamp, BR40, 23W, 2700K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF23EL/BR40/827/RP
  • Rexel Part Number:

    495420
  • UPC:

    04613529452

Compact Fluorescent Lamp, 23 Watt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 29452*

$ 12.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF23EL/BR40/827/RP

Rexel Part # 495420

UPC 04613529452

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch