SYLVANIA CF23EL/PAR38/827/GL/RP Compact Fluorescent Lamp, PAR38, 23W, 2700K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF23EL/PAR38/827/GL/RP
  • Rexel Part Number:

    441389
  • UPC:

    04613529956

Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 29956*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF23EL/PAR38/827/GL/RP

Rexel Part # 441389

UPC 04613529956

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1000

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch