Osram Sylvania CF23EL/PAR38/830 Compact Fluorescent Lamp, PAR38, 23W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF23EL/PAR38/830
  • Rexel Part Number:

    117512
  • UPC:

    04613529635

Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 3000K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 6 *Sylvania Part # 29635*

$ 11.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF23EL/PAR38/830

Rexel Part # 117512

UPC 04613529635

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1250

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch