Osram Sylvania CF23ELPAR38827BL1 Compact Fluorescent Lamp, PAR38, 23W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF23ELPAR38827BL1
  • Rexel Part Number:

    288435
  • UPC:

    04613529625

Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 29625*

$ 11.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF23ELPAR38827BL1

Rexel Part # 288435

UPC 04613529625

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch