Osram Sylvania CF9EL/R20/827 Compact Fluorescent Lamp, R20, 9W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF9EL/R20/827
  • Rexel Part Number:

    101385
  • UPC:

    04613529638

Compact Fluorescent Lamp, 9 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 300, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hrs., Standard Case Qty: 6 *Sylvania Part # 29638*

$ 11.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF9EL/R20/827

Rexel Part # 101385

UPC 04613529638

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 300

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch