Philips Lighting EL/A PAR38 EDIM 20W 20 Watt PAR38 2700K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/A PAR38 EDIM 20W
  • Rexel Part Number:

    470378
  • UPC:

    046677420017

Dimmable Compact Fluorescent Lamp, 20W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. Energy Star Rated. *Philips Part # 42001-8* 90W Equivalent.

$ 119.76 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/A PAR38 EDIM 20W

Rexel Part # 470378

UPC 046677420017

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 850

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch