Philips Lighting EL/A R20 13W Compact Fluorescent Lamp, 13W, R20

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/A R20 13W
  • Rexel Part Number:

    490752
  • UPC:

    046677426828

Compact Fluorescent Lamp, 13W, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Product # 426825 60W Equivalent.

$ 109.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/A R20 13W

Rexel Part # 490752

UPC 046677426828

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 470

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch