Philips Lighting EL/A R40 23W REFLECTOR Compact Fluorescent Lamp, 23W, R40

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/A R40 23W REFLECTOR
  • Rexel Part Number:

    202454
  • UPC:

    046677157029

Compact Fluorescent Lamp, 23W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 15702-4* 100W Equivalent. ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 187671 ###

$ 120.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/A R40 23W REFLECTOR

Rexel Part # 202454

UPC 046677157029

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1250

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch