Satco S7247 Compact Fluorescent Lamp, R30, 15W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7247
  • Rexel Part Number:

    117692
  • UPC:

    045923072475

Compact Fluorescent Lamp, 15 Watt, R30, 120V, 2700K, Base: Medium Screw, Lumens: 700, 82 CRI 65W Equivalent.

$ 13.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7247

Rexel Part # 117692

UPC 045923072475

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 700

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch