Satco S7254 Compact Fluorescent Lamp, R20, 11W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7254
  • Rexel Part Number:

    326652
  • UPC:

    045923072543

Compact Fluorescent Lamp, 11 Watt, R20, 120 Volt, 2700K, Base: Medium Screw, Lumens: 350, 82 CRI, 40W Equivalent

$ 7.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7254

Rexel Part # 326652

UPC 045923072543

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 350

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 11

Place your Will Call order by clicking the cart button next to the appropriate Branch