TCP 1P3816 Compact Fluorescent Lamp, 16W, 5100K, PAR38, Medium

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1P3816
  • Rexel Part Number:

    325833
  • UPC:

    762148138174

Compact Fluorescent Lamp, 16 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 72W Equivalent.

$ 6.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1P3816

Rexel Part # 325833

UPC 762148138174

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 750

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch