TCP 1P382335K Compact Fluorescent Lamp, 23W, 3500K, PAR38, Medium

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1P382335K
  • Rexel Part Number:

    387447
  • UPC:

    762148016892

Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average: 8,000 Hrs. 100W Equivalent.

$ 6.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1P382335K

Rexel Part # 387447

UPC 762148016892

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch