TCP 1R200941K Compact Fluorescent Lamp, 9W, 4100K, R20, Medium

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1R200941K
  • Rexel Part Number:

    404721
  • UPC:

    762148120223

Compact Fluorescent Lamp, 9 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 400, CRI: 82, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs.

$ 4.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1R200941K

Rexel Part # 404721

UPC 762148120223

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 400

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch