TCP 1R4014IB Compact Fluorescent Lamp, 14W, 2700K, R40, Medium

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1R4014IB
  • Rexel Part Number:

    325819
  • UPC:

    762148130277

Compact Fluorescent Lamp, 14 Watt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 63W Equivalent.

$ 6.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1R4014IB

Rexel Part # 325819

UPC 762148130277

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 600

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch