TCP 1R4016 16 Watt R40 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1R4016
  • Rexel Part Number:

    81694
  • UPC:

    762148140160

Compact Fluorescent Lamp, 16W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 72W Equivalent.

$ 6.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1R4016

Rexel Part # 81694

UPC 762148140160

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 750

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch