TCP 1R402341K Compact Fluorescent Lamp, R40, 23W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1R402341K
  • Rexel Part Number:

    325848
  • UPC:

    762148016953

Compact Fluorescent Lamp, 23 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 1150, CRI: 82, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs

$ 6.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1R402341K

Rexel Part # 325848

UPC 762148016953

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1150

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch