TCP 1R402351K Compact Fluorescent Lamp, R40, 23W, 5100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1R402351K
  • Rexel Part Number:

    368668
  • UPC:

    762148016960

Compact Fluorescent Lamp, 23 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 5100K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 12

$ 6.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1R402351K

Rexel Part # 368668

UPC 762148016960

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5100 (Bright White)

Lumens 1200

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch