TCP 2P3819 19 Watt PAR38 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2P3819
  • Rexel Part Number:

    355314
  • UPC:

    762148015949

Compact Fluorescent Lamp, 19W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 950, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. UL Listed for wet locations. 85W Equivalent.

$ 6.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2P3819

Rexel Part # 355314

UPC 762148015949

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 950

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 19

Place your Will Call order by clicking the cart button next to the appropriate Branch