TCP 2R301435K Compact Fluorescent Lamp, R30, 14W, 3500K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2R301435K
  • Rexel Part Number:

    325550
  • UPC:

    762148029168

Compact Fluorescent Lamp, 14 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 3500K

$ 4.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2R301435K

Rexel Part # 325550

UPC 762148029168

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 600

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch