TCP 2R301641K Compact Fluorescent Lamp, 16W, 4100K, R30, Medium

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2R301641K
  • Rexel Part Number:

    277726
  • UPC:

    762148038603

Compact Fluorescent Lamp, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 4100K, Rated Average: 8,000 Hrs. 72W Equivalent.

$ 11.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2R301641K

Rexel Part # 277726

UPC 762148038603

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 750

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch